Eyrnatappar X100 200 pör grænir

Eyrnatappar X100, einnota, keilulaga og þægilegir fyrir langvarandi hávaða.
intelisale.product.documents
Vörunúmer: 003520
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður

Ergonomic and comfortable earplugs that provide good sound isolation without reducing the clarity of conversation.

The soft material adapts to the ear canal and ensures maximum comfort during prolonged use.

The X-shaped design has several advantages. It reduces pressure at the entrance of the ear canal and molds better to the shape of the ear, ensuring stable and good isolation. A sealed surface finish prevents dirt from entering the earbuds, enhancing both durability and hygiene.

  • Excellent sound insulation for noisy environments
  • Simple insertion and easy to remove
  • Provide maximum comfort during prolonged use

Suitable for jobs where noise protection is necessary over a longer period of time.

Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
SNR attenuation value 37 dB
L attenuation value 34 dB
M attenuation value 34 dB
H attenuation value 36 dB
Aðrar upplýsingar Mjúkir eyrnatappar sem henta flestum
Magn 50 pör í pakka
Litur Neon grænn
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*

Ergonomic and comfortable earplugs that provide good sound isolation without reducing the clarity of conversation.

The soft material adapts to the ear canal and ensures maximum comfort during prolonged use.

The X-shaped design has several advantages. It reduces pressure at the entrance of the ear canal and molds better to the shape of the ear, ensuring stable and good isolation. A sealed surface finish prevents dirt from entering the earbuds, enhancing both durability and hygiene.

  • Excellent sound insulation for noisy environments
  • Simple insertion and easy to remove
  • Provide maximum comfort during prolonged use

Suitable for jobs where noise protection is necessary over a longer period of time.

Tæknilegar upplýsingar
SNR attenuation value 37 dB
L attenuation value 34 dB
M attenuation value 34 dB
H attenuation value 36 dB
Aðrar upplýsingar Mjúkir eyrnatappar sem henta flestum
Magn 50 pör í pakka
Litur Neon grænn
Hleð myndum