Fyrirtæki: Stofnaðu aðgang eða til að sjá verð
(0) vörur
Engar vörur í körfu.

Engar vörur í körfu

    Close
    Filters
    Preferences
    Leita

    LED hleðslu-pennaljós C150R 150/70 Lm

    intelisale.product.documents
    Vörunúmer: 1827 140 150
    products.pickngo
    Fljótleg afhending
    Ókeypis sendingarkostnaður
    Tæknilegar upplýsingar
    Nafn á eigindi Eigindargildi
    Charging time 2 hours
    Protection class IP20 / IK07
    Colour temperature 5700K
    Light source LED 6+1 SMD
    Battery type 2x10840 3.7V 600 mAh
    Operating temperature range (Celsius) -20°C to +50°C
    Housing ABS
    Lens Durable PC
    Run time (ca. hours) 2.5 (front), 3.5 (top)
    Charging port USB Type-C
    Switch TPR
    Magnet Iron
    Hook N/A
    Pocket clip PC
    CRI >80
    Charger operating voltage AC110-240V 50-60Hz
    Charger output 5V 1A
    Output (lumens) 150 (front) + 70 (top)
    Charging level indicator 1xLED
    Charging port cover Silica gel, red
    Skrifaðu þína eigin umsögn
    • Aðeins skráðir notendur geta skrifað umsagnir
    *
    *
    • Slæm
    • Frábær
    *
    *
    *
    Tæknilegar upplýsingar
    Charging time 2 hours
    Protection class IP20 / IK07
    Colour temperature 5700K
    Light source LED 6+1 SMD
    Battery type 2x10840 3.7V 600 mAh
    Operating temperature range (Celsius) -20°C to +50°C
    Housing ABS
    Lens Durable PC
    Run time (ca. hours) 2.5 (front), 3.5 (top)
    Charging port USB Type-C
    Switch TPR
    Magnet Iron
    Hook N/A
    Pocket clip PC
    CRI >80
    Charger operating voltage AC110-240V 50-60Hz
    Charger output 5V 1A
    Output (lumens) 150 (front) + 70 (top)
    Charging level indicator 1xLED
    Charging port cover Silica gel, red