Fyrirtæki: Stofnaðu aðgang eða til að sjá verð
(0) vörur
Engar vörur í körfu.

Engar vörur í körfu

    Close
    Filters
    Preferences
    Leita

    Demantskurðarsk. 22,23-D125x2,4mm Longlife/speed

    intelisale.product.documents
    Vörunúmer: 5526 667 125
    products.pickngo
    Fljótleg afhending
    Ókeypis sendingarkostnaður

    Versatility (points system)

    4 of 4 points

    Service life (points system)

    4 of 4 points

    Cutting speed (point system)

    4 of 4 points

    Cut quality (point system)

    4 of 4 points

    Diameter (Ø)

    125 mm

    Drill hole

    22.23 mm

    Segment height

    12 mm

    Segment thickness

    2.4 mm

    Number of segments

    9 PCS

    Segment connection

    Laser

    Max. rotation speed

    12250 rpm

    Max. circumferential speed

    80 m/s

    EN standard

    13236

    Skrifaðu þína eigin umsögn
    • Aðeins skráðir notendur geta skrifað umsagnir
    *
    *
    • Slæm
    • Frábær
    *
    *
    *

    Versatility (points system)

    4 of 4 points

    Service life (points system)

    4 of 4 points

    Cutting speed (point system)

    4 of 4 points

    Cut quality (point system)

    4 of 4 points

    Diameter (Ø)

    125 mm

    Drill hole

    22.23 mm

    Segment height

    12 mm

    Segment thickness

    2.4 mm

    Number of segments

    9 PCS

    Segment connection

    Laser

    Max. rotation speed

    12250 rpm

    Max. circumferential speed

    80 m/s

    EN standard

    13236