Mínar síður

Bein hraðtengi

Vörunúmer: 0885 01 8
  • Tækniupplýsingar
  • Ítarupplýsingar
For commercial vehicles

Quick and easy pipe/hose installation and removal



Reduced risk of leaks


Due to fewer components



Corrosion-resistant brass design



Saves money


Thanks to reduction in installation and repair times



Complies with the international DIN, DOT and SAE regulations



Operating medium:


Compressed air



Maximum operating pressure:


Complies with DIN 74324



Operating temperature:


-40°C* to +100°C (* at temperatures below +2°C please observe the air quality)



Hoses:


Comply with DIN 74324



Material:


  • Connector body: Brass

  • Pipe reinforcing sleeve: Nickel-plated brass

  • Multi-pronged tensioning clamp ring: Nickel-plated brass

  • O-ring: Buna N (low nitrile)
Notice

Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all brake line piping (5–16 mm diameter) should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.

Proof of Performance
  • Screw connectors meet the requirements of DIN 74324

  • Screw connectors meet the requirements of the Department of Transport Federal Motor Vehicle Safety Standard (DOT FMVSS 106) and the Society for Automotive Engineers (SAE J1131)

  • Screw connectors are TÜV tested and approved for use in pneumatic brake systems

  • on commercial vehicles
  • Material Brass
  • Length (l) 37.6 mm
  • Outer diameter of pipe (T) 8 mm

Vörunafn Outer diameter of pipe (T) M. í kassa
Hraðtengi bein 10mm 0885 01 10 10 mm 5x
Alternate Text

Hraðtengi bein 10mm

Vörunúmer: 0885 01 10

Tæknilegar upplýsingar

  • Material

    Brass
  • Length (l)

    44.1 mm
  • Outer diameter of pipe (T)

    10 mm
Hraðtengi bein 11mm 0885 01 11 11 mm 5x
Alternate Text

Hraðtengi bein 11mm

Vörunúmer: 0885 01 11

Tæknilegar upplýsingar

  • Material

    Brass
  • Length (l)

    46.1 mm
  • Outer diameter of pipe (T)

    11 mm
Hraðtengi bein 12mm 0885 01 12 12 mm 5x
Alternate Text

Hraðtengi bein 12mm

Vörunúmer: 0885 01 12

Tæknilegar upplýsingar

  • Material

    Brass
  • Length (l)

    51.1 mm
  • Outer diameter of pipe (T)

    12 mm
Hraðtengi bein 6mm 0885 01 6 6 mm 5x
Alternate Text

Hraðtengi bein 6mm

Vörunúmer: 0885 01 6

Tæknilegar upplýsingar

  • Material

    Brass
  • Length (l)

    35.6 mm
  • Outer diameter of pipe (T)

    6 mm
Hraðtengi bein 8mm 0885 01 8 8 mm 5x
Alternate Text

Hraðtengi bein 8mm

Vörunúmer: 0885 01 8

Tæknilegar upplýsingar

  • Material

    Brass
  • Length (l)

    37.6 mm
  • Outer diameter of pipe (T)

    8 mm
Hraðtengi bein 9mm 0885 01 9 9 mm 5x
Alternate Text

Hraðtengi bein 9mm

Vörunúmer: 0885 01 9

Tæknilegar upplýsingar

  • Material

    Brass
  • Length (l)

    44.1 mm
  • Outer diameter of pipe (T)

    9 mm