Bein hraðtengi
- Tækniupplýsingar
- Ítarupplýsingar
Quick and easy pipe/hose installation and removal
Reduced risk of leaks
Due to fewer components
Corrosion-resistant brass design
Saves money
Thanks to reduction in installation and repair times
Complies with the international DIN, DOT and SAE regulations
Operating medium:
Compressed air
Maximum operating pressure:
Complies with DIN 74324
Operating temperature:
-40°C* to +100°C (* at temperatures below +2°C please observe the air quality)
Hoses:
Comply with DIN 74324
Material:
- Connector body: Brass
- Pipe reinforcing sleeve: Nickel-plated brass
- Multi-pronged tensioning clamp ring: Nickel-plated brass
- O-ring: Buna N (low nitrile)
Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all brake line piping (5–16 mm diameter) should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.
- Screw connectors meet the requirements of DIN 74324
- Screw connectors meet the requirements of the Department of Transport Federal Motor Vehicle Safety Standard (DOT FMVSS 106) and the Society for Automotive Engineers (SAE J1131)
- Screw connectors are TÜV tested and approved for use in pneumatic brake systems
- on commercial vehicles
- Material Brass
- Length (l) 44.1 mm
- Outer diameter of pipe (T) 10 mm
Vörunafn | Outer diameter of pipe (T) | M. í kassa | |
---|---|---|---|
Hraðtengi bein 10mm 0885 01 10 | 10 mm | 5x | |
Hraðtengi bein 10mmVörunúmer: 0885 01 10Tæknilegar upplýsingar
|
|||
Hraðtengi bein 11mm 0885 01 11 | 11 mm | 5x | |
Hraðtengi bein 11mmVörunúmer: 0885 01 11Tæknilegar upplýsingar
|
|||
Hraðtengi bein 12mm 0885 01 12 | 12 mm | 5x | |
Hraðtengi bein 12mmVörunúmer: 0885 01 12Tæknilegar upplýsingar
|
|||
Hraðtengi bein 6mm 0885 01 6 | 6 mm | 5x | |
Hraðtengi bein 6mmVörunúmer: 0885 01 6Tæknilegar upplýsingar
|
|||
Hraðtengi bein 8mm 0885 01 8 | 8 mm | 5x | |
Hraðtengi bein 8mmVörunúmer: 0885 01 8Tæknilegar upplýsingar
|
|||
Hraðtengi bein 9mm 0885 01 9 | 9 mm | 5x | |
Hraðtengi bein 9mmVörunúmer: 0885 01 9Tæknilegar upplýsingar
|