Mínar síður

Lofttengi

  • Tækniupplýsingar
  • Ítarupplýsingar
Female thread
  • Connection takes only a few seconds

  • For universal use

  • Closed releasing sleeve prevents contamination of the interior

  • Hardened locking pins, making them wear-resistant

  • Can be used together with steel nipples

  • No corrosion

  • Coupling parts made of bare brass

  • Springs and snap rings made from stainless steel

  • Working pressure of 0–70 bar

  • Temperature resistance from –20°C to +100°C
  • Material Brass
  • Min./max. temperature resistance -20 to 100 °C
  • Length (l) 92 mm
  • Width across flats (SW) 22 mm
  • Width (B) 119 mm
  • Outer diameter (D) 27 mm
  • Pneumatic connection G 3/8 inch IT
  • Max. pressure 70 bar

Vörunafn Connection thread Length (l) Hose connection diameter (A) M. í kassa
Hraðkúpling ¼' innan 0699 101 4 IT G 1/4 inch 41 mm 1x
Alternate Text

Hraðkúpling ¼' innan

Vörunúmer: 0699 101 4

Tæknilegar upplýsingar

  • Min./max. temperature resistance

    -20 to 100 °C
  • Length (l)

    41 mm
  • Width across flats (SW)

    22 mm
  • Connection thread

    IT G 1/4 inch
  • Outer diameter (D)

    27 mm
Hraðkúpling ⅜' innan 0699 103 8 IT G 3/8 inch 41 mm 1x
Alternate Text

Hraðkúpling ⅜' innan

Vörunúmer: 0699 103 8

Tæknilegar upplýsingar

  • Min./max. temperature resistance

    -20 to 100 °C
  • Length (l)

    41 mm
  • Width across flats (SW)

    22 mm
  • Connection thread

    IT G 3/8 inch
  • Outer diameter (D)

    27 mm
Hraðkúpling ½' utan 0699 111 2 ET G 1/2 inch 41 mm 5x
Alternate Text

Hraðkúpling ½' utan

Vörunúmer: 0699 111 2

Tæknilegar upplýsingar

  • Min./max. temperature resistance

    -20 to 100 °C
  • Length (l)

    41 mm
  • Width across flats (SW)

    24 mm
  • Connection thread

    ET G 1/2 inch
  • Outer diameter (D)

    27 mm
Hraðkúpling ¼' utan 0699 111 4 ET G 1/4 inch 40 mm 1x
Alternate Text

Hraðkúpling ¼' utan

Vörunúmer: 0699 111 4

Tæknilegar upplýsingar

  • Min./max. temperature resistance

    -20 to 100 °C
  • Length (l)

    40 mm
  • Width across flats (SW)

    22 mm
  • Connection thread

    ET G 1/4 inch
  • Outer diameter (D)

    27 mm
Hraðkúpling ⅜' utan 0699 113 8 ET G 3/8 inch 41 mm 1x
Alternate Text

Hraðkúpling ⅜' utan

Vörunúmer: 0699 113 8

Tæknilegar upplýsingar

  • Min./max. temperature resistance

    -20 to 100 °C
  • Length (l)

    41 mm
  • Width across flats (SW)

    22 mm
  • Connection thread

    ET G 3/8 inch
  • Outer diameter (D)

    27 mm
Hraðkúpling f. 6mm slöngu 0699 126 55 mm 1x
Alternate Text

Hraðkúpling f. 6mm slöngu

Vörunúmer: 0699 126

Tæknilegar upplýsingar

  • Min./max. temperature resistance

    -20 to 100 °C
  • Length (l)

    55 mm
  • Width across flats (SW)

    21 mm
  • Outer diameter (D)

    27 mm
  • Suitable for hose internal diameter

    6 mm
Hraðkúpling 9mm slöngutengi 0699 129 55 mm 5x
Alternate Text

Hraðkúpling 9mm slöngutengi

Vörunúmer: 0699 129

Tæknilegar upplýsingar

  • Min./max. temperature resistance

    -20 to 100 °C
  • Length (l)

    55 mm
  • Width across flats (SW)

    21 mm
  • Outer diameter (D)

    27 mm
  • Suitable for hose internal diameter

    9 mm
Loftfjöltengi ⅜' einn í tvo 0699 133 8 67 mm 1x
Alternate Text

Loftfjöltengi ⅜' einn í tvo

Vörunúmer: 0699 133 8

Tæknilegar upplýsingar

  • Length (l)

    67 mm
  • Width across flats (SW)

    22 mm
  • Width (B)

    90.5 mm
  • Outer diameter (D)

    27 mm
  • Pneumatic connection

    G 3/8 inch IT
Loftfjöltengi ⅜' einn í þrjá 0699 143 8 92 mm 1x
Alternate Text

Loftfjöltengi ⅜' einn í þrjá

Vörunúmer: 0699 143 8

Tæknilegar upplýsingar

  • Material

    Brass
  • Min./max. temperature resistance

    -20 to 100 °C
  • Length (l)

    92 mm
  • Width across flats (SW)

    22 mm
  • Width (B)

    119 mm
  • Outer diameter (D)

    27 mm
  • Pneumatic connection

    G 3/8 inch IT
  • Max. pressure

    70 bar
Kúplingstengi ¼' innan 0699 201 4 IT G 1/4 inch 33 mm 1x
Alternate Text

Kúplingstengi ¼' innan

Vörunúmer: 0699 201 4

Tæknilegar upplýsingar

  • Min./max. temperature resistance

    -20 to 100 °C
  • Surface

    Brass-plated
  • Length (l)

    33 mm
  • Width across flats (SW)

    17 mm
  • Connection thread

    IT G 1/4 inch
Kúplingstengi ½' utan 0699 211 2 ET G 1/2 inch 35 mm 1x
Alternate Text

Kúplingstengi ½' utan

Vörunúmer: 0699 211 2

Tæknilegar upplýsingar

  • Material

    Brass
  • Min./max. temperature resistance

    -20 to 100 °C
  • Surface

    Brass-plated
  • Length (l)

    35 mm
  • Width across flats (SW)

    24 mm
  • Connection thread

    ET G 1/2 inch
  • Max. pressure

    70 bar
Kúplingstengi ¼' utan 0699 211 4 ET G 1/4 inch 33 mm 5x
Alternate Text

Kúplingstengi ¼' utan

Vörunúmer: 0699 211 4

Tæknilegar upplýsingar

  • Material

    Brass
  • Min./max. temperature resistance

    -20 to 100 °C
  • Surface

    Brass-plated
  • Length (l)

    33 mm
  • Width across flats (SW)

    17 mm
  • Connection thread

    ET G 1/4 inch
  • Max. pressure

    70 bar
Kúplingstengi ⅜' utan 0699 213 8 ET G 3/8 inch 33 mm 5x
Alternate Text

Kúplingstengi ⅜' utan

Vörunúmer: 0699 213 8

Tæknilegar upplýsingar

  • Material

    Brass
  • Min./max. temperature resistance

    -20 to 100 °C
  • Surface

    Brass-plated
  • Length (l)

    33 mm
  • Width across flats (SW)

    19 mm
  • Connection thread

    ET G 3/8 inch
  • Max. pressure

    70 bar
Kúplingstengi fyrir 13mm slöngu 0699 313 44 mm 13 mm 1x
Alternate Text

Kúplingstengi fyrir 13mm slöngu

Vörunúmer: 0699 313

Tæknilegar upplýsingar

  • Length (l)

    44 mm
  • Hose connection diameter (A)

    13 mm
Kúplingstengi fyrir 9mm slöngu 0699 39 44 mm 9 mm 5x
Alternate Text

Kúplingstengi fyrir 9mm slöngu

Vörunúmer: 0699 39

Tæknilegar upplýsingar

  • Length (l)

    44 mm
  • Hose connection diameter (A)

    9 mm
Vafningstengi ¼' 8mm sw14 0699 414 68 1x
Alternate Text

Vafningstengi ¼' 8mm sw14

Vörunúmer: 0699 414 68
9mm slöngutengi m. ½' utan 0699 491 2 40 mm 5x
Alternate Text

9mm slöngutengi m. ½' utan

Vörunúmer: 0699 491 2

Tæknilegar upplýsingar

  • Length (l)

    40 mm
  • Width across flats (SW)

    24 mm
  • Pneumatic connection (A)

    G 1/2 inch ET
  • Hose connection diameter

    9 mm