Snúningsliður ¼'
- Tækniupplýsingar
- Ítarupplýsingar
For pneumatic tools
High flexibility right at the pneumatic device makes use much easier
Can be bent to at least 180°
No bending of the connecting hose.
Can be rotated through 360°
Prevents the pneumatic hose from twisting.
A manometer can be connected directly to the swivel joint
Working pressure is measured right at the pneumatic tool.
Notice
Each connection leads to pressure losses. For this reason, a pneumatic system should only have as many connections as is really necessary. Insufficient operating pressure leads to performance losses.
- Pneumatic connection 1/4 inch ET x 1/4 inch IT
- Flow capacity 750 l/min
Vörunafn | M. í kassa | |
---|---|---|
Snúningsliður ¼' 0699 261 4 | 1x | |
Snúningsliður ¼'Vörunúmer: 0699 261 4Tæknilegar upplýsingar
|