Spóakjaftur beinn
Vörunúmer: 0714 01 557
- Tækniupplýsingar
- Ítarupplýsingar
For gripping, holding and cutting soft and hard wires and cables
- High-quality tool steel for long service life and precise gripping and cutting surfaces
- Elastic tips for high stresses, especially under bending forces
- Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer
- Blades: Additional inductive hardening
- Surface: Entirely ground and chrome-plated
- Gripping surfaces: Toothed
- Joint: Lap joint
- Material Steel
- Surface Chrome-plated
- Length (l) 210 mm
- Material of the grip handle 2-component plastic
- Length in inches (L) 8 1/4 in
- Jaw-tips thickness (E) 3 mm
- Jaw-tips width (F) 4 mm
- Jaws length (B) 76 mm
- Jaws thickness (A) 9.5 mm
- Jaws width (D) 17.5 mm
Vörunafn | Length (l) | M. í kassa | |
---|---|---|---|
Spóakjaftur beinn 210mm zebra 0714 01 557 | 210 mm | 1x | |
Spóakjaftur beinn 210mm zebraVörunúmer: 0714 01 557Tæknilegar upplýsingar
|
|||
Vde spóakjaftur 1000v beinn 160mm 0714 01 579 | 160 mm | 1x | |
Vde spóakjaftur 1000v beinn 160mmVörunúmer: 0714 01 579Tæknilegar upplýsingar
|