Spóakjaftur beinn
Vörunúmer: 0714 01 579
- Tækniupplýsingar
- Ítarupplýsingar
For gripping, holding and cutting soft and hard wires and cables
- For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
- High-quality tool steel for long service life and precise gripping and cutting surfaces
- Elastic tips for high stresses, in particular under bending forces
- Ergonomic and slip-proof two-component comfort handle with wide VDE collar for safe working
- Blades are additionally inductively hardened
- Surface entirely ground and chrome-plated
- Serrated gripping surfaces
- Lap joint
- Material Steel
- Surface Chrome-plated
- Length (l) 160 mm
- ISO 5745
- Material of the grip handle 2-component plastic
- Length in inches (L) 6 1/2 in
- Jaws length (L3) 50 mm
- Jaws width (W3) 16.5 mm
- Jaws thickness (T1) 9 mm
- Jaw-tips width (W4) 3 mm
- Jaw-tips thickness (T2) 2.5 mm
Vörunafn | Length (l) | M. í kassa | |
---|---|---|---|
Spóakjaftur beinn 210mm zebra 0714 01 557 | 210 mm | 1x | |
Spóakjaftur beinn 210mm zebraVörunúmer: 0714 01 557Tæknilegar upplýsingar
|
|||
Vde spóakjaftur 1000v beinn 160mm 0714 01 579 | 160 mm | 1x | |
Vde spóakjaftur 1000v beinn 160mmVörunúmer: 0714 01 579Tæknilegar upplýsingar
|