Spóakjaftur beinn
- Tækniupplýsingar
- Ítarupplýsingar
For gripping, holding and cutting soft and hard wires and cables
- For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
- High-quality tool steel for long service life and precise gripping and cutting surfaces
- Elastic tips for high stresses, especially under bending forces
- Single-component handle with wide VDE collar for safe working
- Inductively hardened blades
- Surface entirely ground and chrome-plated
- Serrated gripping surfaces
- Lap joint
- Material Steel
- Surface Chrome-plated
- Length (l) 210 mm
- ISO 5745
- Material of the grip handle Plastic
- Length in inches (L) 8 1/4 in
- Jaws length (L3) 74 mm
- Jaws width (W3) 17.5 mm
- Jaws thickness (T1) 9.5 mm
- Jaw-tips width (W4) 3 mm
- Jaw-tips thickness (T2) 2.5 mm
Vörunafn | Length (l) | M. í kassa | |
---|---|---|---|
Spóakjaftur beinn 1000v 0715 01 85 | 210 mm | 1x | |
Spóakjaftur beinn 1000vVörunúmer: 0715 01 85Tæknilegar upplýsingar
|
|||
Spóakjaftur 45° 1000v 0715 01 86 | 210 mm | 1x | |
Spóakjaftur 45° 1000vVörunúmer: 0715 01 86Tæknilegar upplýsingar
|