Langir spóakjaftar
- Tækniupplýsingar
- Ítarupplýsingar
Unprecedented ranges, for working in places that are extremely hard to reach
Accesses very narrow places
Very narrow design
Pliers open wide with minimum handle movement
Special double joint
Optimal corrosion protection
Matt chromed-plated version
Non-slip PVC handle sleeves
- Length (l) 340 mm
- Material of the grip handle Polyvinyl chloride
- Length in inches (L) 13 1/2 in
- Jaw-tips thickness (E) 3 mm
- Jaw-tips width (F) 4.5 mm
- Jaws length (B) 70 mm
- Jaws thickness (A) 10 mm
- Jaws width (D) 17 mm
Vörunafn | Length (l) | M. í kassa | |
---|---|---|---|
Langur spóakjaftur beinn 335mm 0715 02 61 | 340 mm | 1x | |
Langur spóakjaftur beinn 335mmVörunúmer: 0715 02 61Tæknilegar upplýsingar
|
|||
Langur spóakjaftur 40° 330mm 0715 02 62 | 330 mm | 1x | |
Langur spóakjaftur 40° 330mmVörunúmer: 0715 02 62Tæknilegar upplýsingar
|