Fjölnota spóakjaftur
- Tækniupplýsingar
- Ítarupplýsingar
Ergonomic pliers for gripping, cutting, bending, stripping and pressing
Protects joints and muscles
Relaxed and fatigue-free hand position
Universal application with numerous functions
- Tighten screws with profiled burner port
- Pressing of wire end ferrules (low-voltage range)
- Precise and powerful cutting action
- Stripping of 1.5 and 2.5 mm² wires
Long service life and high precision
Thanks to high-quality tool steel and workmanship
Ergonomic and slip-free 2-component comfort handle with narrow collar profile
Cutting edges: Inductively hardened precision blades
Surface: Entirely ground and chrome-plated
Joint: Lap joint, with opening spring
- Material Steel
- Surface Chrome-plated
- Length (l) 210 mm
- Material of the grip handle 2-component plastic
- Length in inches (L) 8 1/2 in
Vörunafn | Length (l) | M. í kassa | |
---|---|---|---|
Fjölnota spóakjaftur 210mm, boginn 0714 01 592 | 210 mm | 1x | |
Fjölnota spóakjaftur 210mm, boginnVörunúmer: 0714 01 592Tæknilegar upplýsingar
|