Losunartangir
Vörunúmer: 0714 577 111
- Tækniupplýsingar
- Ítarupplýsingar
Pliers with rotating clamping jaws and locking mechanism
- Rotating clamping jaws enable universal alignment of the clamp in tight spaces.
- The locking mechanism holds the clamp in the open position without the application of force.
- Special safety jaws prevent the tensioned clamps from sliding out.
- Extra-long construction for convenient pre-tensioning of clamps
- Special steel construction with PVC handle casing
- Length (l) 270 mm
-
Clamp width
12 mm
15 mm
Vörunafn | M. í kassa | |
---|---|---|
Losunartöng f. sbc klemmur 0714 577 111 | 1x | |
Losunartöng f. sbc klemmurVörunúmer: 0714 577 111Tæknilegar upplýsingar
|
||
Losunartöng flex f. sbc klemmur 0714 577 112 | 1x | |
Losunartöng flex f. sbc klemmurVörunúmer: 0714 577 112Tæknilegar upplýsingar
|
||
Losunartöng með barka fyrir hosuklemmur 1952 004 725 | 1x | |
Losunartöng með barka fyrir hosuklemmurVörunúmer: 1952 004 725Tæknilegar upplýsingar
|