Fjölnota flatkjafta
- Tækniupplýsingar
- Ítarupplýsingar
Ergonomic pliers for gripping, cutting, pulling and screwing
Protects joints and muscles
Thanks to relaxed and fatigue-free hand position
Versatile application thanks to intelligent details
- Tighten screws with profiled burner port
- Grip and pull using nail groove
- Precise and powerful cutting action
Long service life and high precision
Thanks to high-quality tool steel and workmanship
Ergonomic and non-slip 2-component comfort handle with narrow collar profile
Cutting edges: Inductively hardened, precision cutting edges
Surface: Entirely ground and chrome-plated
Joint: Lap joint, with opening spring
- Material Steel / steel
- Surface Chrome-plated
- Length (l) 200 mm
- Material of the grip handle 2-component plastic
- Length in inches (L) 8 in
- Max. hard wire diameter cutting capacity 2.5 mm
- Max. cable diameter cutting capacity in aluminium/copper 13 mm
Vörunafn | Length (l) | M. í kassa | |
---|---|---|---|
Fjölnota flatkjafta 200mm, bogin 0714 01 591 | 200 mm | 1x | |
Fjölnota flatkjafta 200mm, boginVörunúmer: 0714 01 591Tæknilegar upplýsingar
|