Vde flatkjafta
ISO: 5746
- Tækniupplýsingar
- Material Steel
- Surface Chrome plated
- Length (l) 180 mm
- ISO 5746
- Material of the grip handle 2-component plastic
- Length in inches (L) 7 in
- Max. medium wire diameter cutting capacity 3.4 mm
- Max. hard wire diameter cutting capacity 2.2 mm
- Max. cable diameter cutting capacity in aluminium/copper 12 mm
- Max. aluminium/copper wire cross-section cutting capacity 16 mm²
Vörunafn | Length (l) | M. í kassa | |
---|---|---|---|
Vde flatkjafta 1000v 180mm 0714 01 575 | 180 mm | 1x | |
Vde flatkjafta 1000v 180mmVörunúmer: 0714 01 575Tæknilegar upplýsingar
|