Flatkjafta 160mm
- Tækniupplýsingar
- Ítarupplýsingar
For gripping, holding and cutting soft and hard wires and cables
- High-quality tool steel for long service life and precise gripping and cutting surfaces
- Extra-long blade also suitable for thicker cables
- Blades: Additional inductive hardening
- Surface: Entirely polished and sealed with clear lacquer
- Handle shells: PVC, double-dipped
- Joint: Lap joint
- Material Steel
- Surface Lacquered
- Length (l) 160 mm
- ISO 5746
- Material of the grip handle Polyvinyl chloride
- Length in inches (L) 6 1/4 in
- Max. medium wire diameter cutting capacity 2.5 mm
- Max. hard wire diameter cutting capacity 1.8 mm
Vörunafn | Length (l) | M. í kassa | |
---|---|---|---|
Flatkjafta 160mm 0715 01 574 | 160 mm | 1x | |
Flatkjafta 160mmVörunúmer: 0715 01 574Tæknilegar upplýsingar
|
|||
Flatkjafta 180mm 0715 01 575 | 180 mm | 1x | |
Flatkjafta 180mmVörunúmer: 0715 01 575Tæknilegar upplýsingar
|
|||
Flatkjafta 200mm 0715 01 576 | 200 mm | 1x | |
Flatkjafta 200mmVörunúmer: 0715 01 576Tæknilegar upplýsingar
|