Losunartangir
Vörunúmer: 0714 577 112
- Tækniupplýsingar
- Ítarupplýsingar
Pliers with Bowden cable and tensioning slide for hard-to-reach places in engine compartment
- Flexible Bowden cable mechanism for ideal working conditions even in extremely cramped spaces.
- The tensioning slide can also be guided to the desired position using only the Bowden cable.
- Using the micro-lock, the spring band clamp can be gradually opened without over-expanding it in the process.
- The micro-lock holds the clamp in the open position without the application of force.
- The improved tensioning slide with its integrated tensioning spring keeps the slide and the pull cable pre-tensioned.
- The clamping holder at the handle end of the pliers fixes the Bowden cable in place and simplifies storage
- Min./max. clamp diameter (D) 18-54 mm
-
Clamp width
12 mm
15 mm - Bowden-cable length 600 mm
Vörunafn | M. í kassa | |
---|---|---|
Losunartöng f. sbc klemmur 0714 577 111 | 1x | |
Losunartöng f. sbc klemmurVörunúmer: 0714 577 111Tæknilegar upplýsingar
|
||
Losunartöng flex f. sbc klemmur 0714 577 112 | 1x | |
Losunartöng flex f. sbc klemmurVörunúmer: 0714 577 112Tæknilegar upplýsingar
|
||
Losunartöng með barka fyrir hosuklemmur 1952 004 725 | 1x | |
Losunartöng með barka fyrir hosuklemmurVörunúmer: 1952 004 725Tæknilegar upplýsingar
|