Mínar síður

Olíu hlífðarvörn f. ryðfrítt stál

Vörunúmer: 0893 121 0
Olíu hlífðarvörn f. ryðfrítt stál
  • Tækniupplýsingar
  • Ítarupplýsingar
Quick visual enhancement of metallic surfaces.

Quick and easy to apply


  • Removes light soiling, dust, cleaning marks and greasy finger prints


Nurturing and protective oil


  • Produces an even, glossy surface

  • Water-repellent protective film prevents surface from becoming resoiled


NSF = internationally recognised organisation for the supervision and registration of products used in the food industry


Can be used in food-processing operations such as commercial kitchens, cafeterias, abattoirs etc.
Notice

Tested for use in areas where food is processed or stored. Avoid contact with food. Do not spray on hot surfaces or use in direct sunlight.

Proof of Performance

NSF A7 registered (no.: 152466), corresponds to A7 requirements.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 400 ml
  • Colour Grey
  • Chemical basis Aliphatic hydrocarbon
  • Silicone-free Yes
  • Shelf life from production 24 Month
  • Smell/fragrance Characteristic
  • AOX-free Yes

Vörunafn M. í kassa
Olíu-hlífðarvörn á ryðfrítt stál 0893 121 0 12x
Alternate Text

Olíu-hlífðarvörn á ryðfrítt stál

Vörunúmer: 0893 121 0

Tæknilegar upplýsingar

  • Contents

    400 ml
  • Colour

    Grey
  • Chemical basis

    Aliphatic hydrocarbon
  • Silicone-free

    Yes
  • Shelf life from production

    24 Month
  • Smell/fragrance

    Characteristic
  • AOX-free

    Yes