Málmhreinsir
- Tækniupplýsingar
- Ítarupplýsingar
Contains activated citric acid
Stubborn dirt such as metal oxidation, surface rust, verdigris, lime and boiler scale is reliably removed and it is gentle on materials.
Natural aluminium oxide is used as an abrasive substance
- Various grain sizes support effective cleaning
- Spherical shape and hardness* of the alumina guarantee gentle, mild, yet powerful cleaning
Productive additives with moisturising properties
- Produce a smooth, water-repellent surface
- Effectively prevents re-contamination
Highly-viscous
No running on vertical surfaces
Tested for use in food-related areas
Safe to use in food-processing operations such as industrial kitchens, canteens, slaughterhouses, food transport facilities etc.
Non-hazardous in line with the Gefahrstoffverordnung (German ordinance on hazardous substances)
Use of natural raw materials
Avoid direct contact with food. Do not use on anodised aluminium, galvanised or painted surfaces.
Recommendation: Pre-clean using stainless steel power cleaner, art. no. 08931212. Stainless steel care oil, art. no. 08931210, optimises the cleaning and care effect, thereby providing a perfect surface finish.
Mohs scale of hardness:
- Talc 1
- Gypsum 2
- Apatite 5
- Quartz 7
- Aluminium oxide (abrasive) 8
- Sapphire 9
- Diamond 10
NSF A1-registered (no.: 135792), meets the requirements of USDA A1
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 286 ml
- Colour White
- Container Plastic bottle
- Chemical basis Fatty alcohols
- Silicone-free Yes
- Weight of content 400 g
- Shelf life from production 24 Month
- Conditions to maintain shelf life from production at 20°C
- Smell/fragrance Characteristic
- Density 1.4 kg/l
- pH value 1.6
- AOX-free Yes
- Density conditions at 20°C
- Bio-degradable Yes
- Conditions for pH value at 20°C
Vörunafn | M. í kassa | |
---|---|---|
Málmhreinsir - metalrestorer 0893 121 1 | 12x | |
Málmhreinsir - metalrestorerVörunúmer: 0893 121 1Tæknilegar upplýsingar
|