Hreinsivökvi f. ryðfrítt stál
- Tækniupplýsingar
- Ítarupplýsingar
Nurturing, creamy emulsion with cleaning effect
- Dirt, cleaning and wiping marks and greasy, oily finger prints are thoroughly removed
- Can be used on vertical surfaces
Tested for use in areas where food is processed or stored. Avoid contact with food. Do not spray on hot surfaces or use in direct sunlight.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 400 ml
- Colour White
- Chemical basis Medic white oil with synthetic oils
- Silicone-free Yes
- Shelf life from production 24 Month
- Smell/fragrance Characteristic
- Density 0.855 g/cm³
- pH value 10.2
- AOX-free Yes
- Bio-degradable Yes
Vörunafn | M. í kassa | |
---|---|---|
Hreinsivökvi fyrir ryðfrítt stál 0893 121 | 12x | |
Hreinsivökvi fyrir ryðfrítt stálVörunúmer: 0893 121Tæknilegar upplýsingar
|