Olíu hlífðarvörn f. ryðfrítt stál
- Tækniupplýsingar
- Ítarupplýsingar
Quick and easy to apply
- Removes light soiling, dust, cleaning marks and greasy finger prints
Nurturing and protective oil
- Produces an even, glossy surface
- Water-repellent protective film prevents surface from becoming resoiled
NSF = internationally recognised organisation for the supervision and registration of products used in the food industry
Can be used in food-processing operations such as commercial kitchens, cafeterias, abattoirs etc.
Tested for use in areas where food is processed or stored. Avoid contact with food. Do not spray on hot surfaces or use in direct sunlight.
NSF A7 registered (no.: 152466), corresponds to A7 requirements.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 400 ml
- Colour Grey
- Chemical basis Aliphatic hydrocarbon
- Silicone-free Yes
- Shelf life from production 24 Month
- Smell/fragrance Characteristic
- AOX-free Yes
Vörunafn | M. í kassa | |
---|---|---|
Olíu-hlífðarvörn á ryðfrítt stál 0893 121 0 | 12x | |
Olíu-hlífðarvörn á ryðfrítt stálVörunúmer: 0893 121 0Tæknilegar upplýsingar
|