Mínar síður

Krafthreinsir f. ryðfrítt stál

  • Tækniupplýsingar
  • Ítarupplýsingar
Special cleaning fluid for pre-cleaning metal surfaces. NSF-certified.

Powerful removal of oil and grease


  • Dirt such as drilling and cutting oils, dust and other machining residue is thoroughly removed

  • Optimum preparation for further renovation, cleaning and care

  • Economical


Tested for use in food-contact areas


Safe to use in food-processing operations such as industrial kitchens, canteens, slaughterhouses, food transport facilities etc.



Contains no phosphates, organic solvents or caustic substances


  • Reduces the potential risks associated with daily use

  • Reduces environmental pollution

  • Complies with local waste water ordinances

  • Non-hazardous in line with the Gefahrstoffverordnung (German ordinance on hazardous substances)


Gentle on materials


Does not attack paint, rubber, plastics or seals.



Biodegradable > 95%

Notice

Avoid direct contact with food.

Proof of Performance

NSF A1-registered (no.: 135874), meets the requirements of USDA A1

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 500 ml
  • Colour Colourless
  • Container Spray bottle
  • Chemical basis Butoxyethanol
  • Silicone-free Yes
  • Product weight (per item) 576 g
  • Shelf life from production 24 Month
  • Smell/fragrance Characteristic
  • Density 1.01 g/cm³
  • pH value 9.3
  • AOX-free Yes

Vörunafn M. í kassa
Krafthreinsir fyrir ryðfrítt stál 0893 121 2 1x
Alternate Text

Krafthreinsir fyrir ryðfrítt stál

Vörunúmer: 0893 121 2

Tæknilegar upplýsingar

  • Contents

    500 ml
  • Colour

    Colourless
  • Container

    Spray bottle
  • Chemical basis

    Butoxyethanol
  • Silicone-free

    Yes
  • Product weight (per item)

    576 g
  • Shelf life from production

    24 Month
  • Smell/fragrance

    Characteristic
  • Density

    1.01 g/cm³
  • pH value

    9.3