Mínar síður

Málmhreinsir

Vörunúmer: 0893 121 1
  • Tækniupplýsingar
  • Ítarupplýsingar
Powerful metal cleaner for removing the most stubborn dirt on metal. NSF-certified.

Contains activated citric acid


Stubborn dirt such as metal oxidation, surface rust, verdigris, lime and boiler scale is reliably removed and it is gentle on materials.



Natural aluminium oxide is used as an abrasive substance


  • Various grain sizes support effective cleaning

  • Spherical shape and hardness* of the alumina guarantee gentle, mild, yet powerful cleaning


Productive additives with moisturising properties


  • Produce a smooth, water-repellent surface

  • Effectively prevents re-contamination


Highly-viscous


No running on vertical surfaces



Tested for use in food-related areas


Safe to use in food-processing operations such as industrial kitchens, canteens, slaughterhouses, food transport facilities etc.



Non-hazardous in line with the Gefahrstoffverordnung (German ordinance on hazardous substances)



Use of natural raw materials

Notice

Avoid direct contact with food. Do not use on anodised aluminium, galvanised or painted surfaces.



Recommendation: Pre-clean using stainless steel power cleaner, art. no. 08931212. Stainless steel care oil, art. no. 08931210, optimises the cleaning and care effect, thereby providing a perfect surface finish.



Mohs scale of hardness:


  • Talc 1

  • Gypsum 2

  • Apatite 5

  • Quartz 7

  • Aluminium oxide (abrasive) 8

  • Sapphire 9

  • Diamond 10
Proof of Performance

NSF A1-registered (no.: 135792), meets the requirements of USDA A1

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 286 ml
  • Colour White
  • Container Plastic bottle
  • Chemical basis Fatty alcohols
  • Silicone-free Yes
  • Weight of content 400 g
  • Shelf life from production 24 Month
  • Conditions to maintain shelf life from production at 20°C
  • Smell/fragrance Characteristic
  • Density 1.4 kg/l
  • pH value 1.6
  • AOX-free Yes
  • Density conditions at 20°C
  • Bio-degradable Yes
  • Conditions for pH value at 20°C

Vörunafn M. í kassa
Málmhreinsir - metalrestorer 0893 121 1 12x
Alternate Text

Málmhreinsir - metalrestorer

Vörunúmer: 0893 121 1

Tæknilegar upplýsingar

  • Contents

    286 ml
  • Colour

    White
  • Container

    Plastic bottle
  • Chemical basis

    Fatty alcohols
  • Silicone-free

    Yes
  • Weight of content

    400 g
  • Shelf life from production

    24 Month
  • Conditions to maintain shelf life from production

    at 20°C
  • Smell/fragrance

    Characteristic
  • Density

    1.4 kg/l