Krafthreinsir f. ryðfrítt stál
- Tækniupplýsingar
- Ítarupplýsingar
Powerful removal of oil and grease
- Dirt such as drilling and cutting oils, dust and other machining residue is thoroughly removed
- Optimum preparation for further renovation, cleaning and care
- Economical
Tested for use in food-contact areas
Safe to use in food-processing operations such as industrial kitchens, canteens, slaughterhouses, food transport facilities etc.
Contains no phosphates, organic solvents or caustic substances
- Reduces the potential risks associated with daily use
- Reduces environmental pollution
- Complies with local waste water ordinances
- Non-hazardous in line with the Gefahrstoffverordnung (German ordinance on hazardous substances)
Gentle on materials
Does not attack paint, rubber, plastics or seals.
Biodegradable > 95%
Avoid direct contact with food.
NSF A1-registered (no.: 135874), meets the requirements of USDA A1
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 500 ml
- Colour Colourless
- Container Spray bottle
- Chemical basis Butoxyethanol
- Silicone-free Yes
- Product weight (per item) 576 g
- Shelf life from production 24 Month
- Smell/fragrance Characteristic
- Density 1.01 g/cm³
- pH value 9.3
- AOX-free Yes
Vörunafn | M. í kassa | |
---|---|---|
Krafthreinsir fyrir ryðfrítt stál 0893 121 2 | 1x | |
Krafthreinsir fyrir ryðfrítt stálVörunúmer: 0893 121 2Tæknilegar upplýsingar
|