Mínar síður

Hreinsivökvi f. ryðfrítt stál

Vörunúmer: 0893 121
Hreinsivökvi f. ryðfrítt stál
  • Tækniupplýsingar
  • Ítarupplýsingar
Cleaning care emulsion for metallic surfaces.

Nurturing, creamy emulsion with cleaning effect


  • Dirt, cleaning and wiping marks and greasy, oily finger prints are thoroughly removed

  • Can be used on vertical surfaces
Notice

Tested for use in areas where food is processed or stored. Avoid contact with food. Do not spray on hot surfaces or use in direct sunlight.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 400 ml
  • Colour White
  • Chemical basis Medic white oil with synthetic oils
  • Silicone-free Yes
  • Shelf life from production 24 Month
  • Smell/fragrance Characteristic
  • Density 0.855 g/cm³
  • pH value 10.2
  • AOX-free Yes
  • Bio-degradable Yes

Vörunafn M. í kassa
Hreinsivökvi fyrir ryðfrítt stál 0893 121 12x
Alternate Text

Hreinsivökvi fyrir ryðfrítt stál

Vörunúmer: 0893 121

Tæknilegar upplýsingar

  • Contents

    400 ml
  • Colour

    White
  • Chemical basis

    Medic white oil with synthetic oils
  • Silicone-free

    Yes
  • Shelf life from production

    24 Month
  • Smell/fragrance

    Characteristic
  • Density

    0.855 g/cm³
  • pH value

    10.2
  • AOX-free

    Yes
  • Bio-degradable

    Yes