Slípiband 75x533
Vörunúmer: 0675 080 533
- Tækniupplýsingar
- Ítarupplýsingar
For woodworking and metalworking
For hand sanders
Aggressive abrasive grain for
- Maximum material removal
- Minimal clogging
- Long service life
- Uniform grinding finish
Design:
- X-fabric
- Aluminium oxide (corundum)
- Synthetic resin bond
- Open scattering
- Special wave-shaped closure
- Suitable machines
- Grid size P80
- Material of abrasive medium Aluminium oxide (corundum)
- Backing material X-cloth
- Width x length 75 mm x 533 mm
Vörunafn | Grid size | M. í kassa | |
---|---|---|---|
Slípiband 75x533 p80 0675 080 533 | P80 | 20x | |
Slípiband 75x533 p80Vörunúmer: 0675 080 533Tæknilegar upplýsingar
|