Mínar síður

Slípibönd

Slípibönd
  • Tækniupplýsingar
  • Ítarupplýsingar
For professional sanding and polishing of stainless steel (finish sanding).

Can achieve very high gloss without polishing paste


Low labour input, less working time



Material: Foam mesh/fabric


No formation of sanding grooves, short processing time



Delivers a finer sanding pattern than fleece


Can achieve sanding patterns that cannot be achieved using fleece, saves costs.



Model


  • Structure of grain carrier: Polyamide fabric + polyurethane foam + polyamide abrasive power

  • Binder: Synthetic resin

  • Abrasive grain: Silicon carbide (dark grey)
Notice

Because of the elasticity of the foam backing material, the tip of the grain does not penetrate the processed material as deeply as is the case with conventional abrasives. In this way, the formation of sanding grooves is avoided, which in turn results in a very high gloss without the necessity of using polishing paste or felt.

  • Diameter x width 100 x 100 mm
  • Grinding pattern 1500
  • Max. idle speed 2800 U/min(rpm)

Vörunafn M. í kassa
Slípiband 100x100 p1500 0587 751 150 5x
Alternate Text

Slípiband 100x100 p1500

Vörunúmer: 0587 751 150

Tæknilegar upplýsingar

  • Diameter x width

    100 x 100 mm
  • Grinding pattern

    1500
  • Max. idle speed

    2800 U/min(rpm)