Laser hitamælir 0715 53 110
|
|
1x |
|
Vörunúmer: 0715 53 110
-
Nominal voltage
9 V/DC
-
Rechargeable battery/battery designation
9 V block; PP3; F22
-
Min./max. temperature measuring range
-50 to 650 °C
-
Min. temperature measuring range
-50 °C
-
Max. temperature measuring range
650 °C
-
Thermometer measuring cone
12:1
-
Min./max. spectral range
8-14 µm
-
Min. spectral range
8 µm
-
Max. spectral range
14 µm
-
Reaction time
150 ms
|
Bremsuvökvamælir f. dot3/dot4/dot5.1 0715 53 220
|
1x |
|
|
Stafrænn fjölsviðsmælir mm600 0715 53 415
|
1-600 V/AC |
1x |
|
Vörunúmer: 0715 53 415
-
IP protection class
IP 20
-
Rechargeable battery/battery designation
Micro AAA
-
Number of rechargeable batteries/batteries
2 PCS
-
Display
2,000 digits LCD
-
Overvoltage protection category
CAT IV/600 V
-
Min./max. voltage measuring range
1-600 V/AC
-
Min./max. voltage measuring range 2
0,1-600 V/DC
-
Min./max. electrical-resistance measuring range
0,1 Ohm-20 MOhm
-
Min./max. current measuring range
0,1 µA/AC-10 A/AC
-
Min./max. current measuring range 2
0,1 µA/AC-10 A/DC
|
Loftskammtari/mælir f. dekk 0715 54 05
|
|
1x |
|
Vörunúmer: 0715 54 05
-
Product weight (per item)
928 g
-
Min./max. temperature conditions
5 to 40 °C
-
Connection thread
M18 x 1.5
-
Hose length
500 mm
-
Max. working pressure
16 bar
-
Min./max. pressure measuring range
0-12 bar
-
Pressure conditions for measuring accuracy
< 0.08 bar: 0-4 bar < 0.16 bar: 4-10 bar < 0.25 bar: > 10 bar
-
Medium that can be measured
Air Nitrogen
-
Manometer diameter
80 mm
-
Max. pressure measuring range
12 bar
|