Laser hitamælir
- Tækniupplýsingar
- Ítarupplýsingar
Long service life
Shock-absorbed connection nipple effectively cushions unwanted impact.
Problem-free operation
Built-in metal filters sift out dirt particles without reducing air flow.
Consistently precise measurements
Measuring device protected by integrated safety mechanisms.
Clear to read precision manometer
The large dial provides enough space for the scale chart.
- Product weight (per item) 928 g
- Min./max. temperature conditions 5 to 40 °C
- Connection thread M18 x 1.5
- Hose length 500 mm
- Max. working pressure 16 bar
- Min./max. pressure measuring range 0-12 bar
-
Pressure conditions for measuring accuracy
< 0.08 bar: 0-4 bar
< 0.16 bar: 4-10 bar
< 0.25 bar: > 10 bar -
Medium that can be measured
Air
Nitrogen - Manometer diameter 80 mm
- Max. pressure measuring range 12 bar
Vörunafn | Min./max. voltage measuring range | M. í kassa | |
---|---|---|---|
Laser hitamælir 0715 53 110 | 1x | ||
Laser hitamælirVörunúmer: 0715 53 110Tæknilegar upplýsingar
|
|||
Bremsuvökvamælir f. dot3/dot4/dot5.1 0715 53 220 | 1x | ||
Bremsuvökvamælir f. dot3/dot4/dot5.1Vörunúmer: 0715 53 220 |
|||
Stafrænn fjölsviðsmælir mm600 0715 53 415 | 1-600 V/AC | 1x | |
Stafrænn fjölsviðsmælir mm600Vörunúmer: 0715 53 415Tæknilegar upplýsingar
|
|||
Loftskammtari/mælir f. dekk 0715 54 05 | 1x | ||
Loftskammtari/mælir f. dekkVörunúmer: 0715 54 05Tæknilegar upplýsingar
|