Mínar síður

Laser hitamælir

Vörunúmer: 0715 53 415
  • Tækniupplýsingar
  • Ítarupplýsingar
Modern, digital multimeter with effective value measurement (TRMS), cable break detector and LED pocket torch for professional use in trade and industry.

The Würth MM 600, certified for safe use in CAT IV 600 V environments, offers essential functions for the detection of malfunctions and numerous problems in electrical and electronic systems.



Properties:


  • Suitable for measuring AC/DC current, AC/DC voltage, resistance, throughput and diodes

  • Can be used for AC/DC voltages up to 600 V and AC/DC currents up to 10 A

  • Measures resistances up to 20 MΩ

  • Contactless voltage tester (optical and acoustic) for quick detection of cable breakages

  • Display hold function

  • Automatic switch-off after 15 min

  • Fused inputs to protect the measuring instrument

  • LCD display for 2000 digits

  • Complies with standard EN 61010-2-033
Notice

Use personal protective equipment in accordance with measurement class.

  • IP protection class IP 20
  • Rechargeable battery/battery designation Micro AAA
  • Number of rechargeable batteries/batteries 2 PCS
  • Display 2,000 digits
    LCD
  • Overvoltage protection category CAT IV/600 V
  • Min./max. voltage measuring range 1-600 V/AC
  • Min./max. voltage measuring range 2 0,1-600 V/DC
  • Min./max. electrical-resistance measuring range 0,1 Ohm-20 MOhm
  • Min./max. current measuring range 0,1 µA/AC-10 A/AC
  • Min./max. current measuring range 2 0,1 µA/AC-10 A/DC

Vörunafn Min./max. voltage measuring range M. í kassa
Laser hitamælir 0715 53 110 1x
Alternate Text

Laser hitamælir

Vörunúmer: 0715 53 110

Tæknilegar upplýsingar

  • Nominal voltage

    9 V/DC
  • Rechargeable battery/battery designation

    9 V block; PP3; F22
  • Min./max. temperature measuring range

    -50 to 650 °C
  • Min. temperature measuring range

    -50 °C
  • Max. temperature measuring range

    650 °C
  • Thermometer measuring cone

    12:1
  • Min./max. spectral range

    8-14 µm
  • Min. spectral range

    8 µm
  • Max. spectral range

    14 µm
  • Reaction time

    150 ms
Bremsuvökvamælir f. dot3/dot4/dot5.1 0715 53 220 1x
Alternate Text

Bremsuvökvamælir f. dot3/dot4/dot5.1

Vörunúmer: 0715 53 220
Stafrænn fjölsviðsmælir mm600 0715 53 415 1-600 V/AC 1x
Alternate Text

Stafrænn fjölsviðsmælir mm600

Vörunúmer: 0715 53 415

Tæknilegar upplýsingar

  • IP protection class

    IP 20
  • Rechargeable battery/battery designation

    Micro AAA
  • Number of rechargeable batteries/batteries

    2 PCS
  • Display

    2,000 digits
    LCD
  • Overvoltage protection category

    CAT IV/600 V
  • Min./max. voltage measuring range

    1-600 V/AC
  • Min./max. voltage measuring range 2

    0,1-600 V/DC
  • Min./max. electrical-resistance measuring range

    0,1 Ohm-20 MOhm
  • Min./max. current measuring range

    0,1 µA/AC-10 A/AC
  • Min./max. current measuring range 2

    0,1 µA/AC-10 A/DC
Loftskammtari/mælir f. dekk 0715 54 05 1x
Alternate Text

Loftskammtari/mælir f. dekk

Vörunúmer: 0715 54 05

Tæknilegar upplýsingar

  • Product weight (per item)

    928 g
  • Min./max. temperature conditions

    5 to 40 °C
  • Connection thread

    M18 x 1.5
  • Hose length

    500 mm
  • Max. working pressure

    16 bar
  • Min./max. pressure measuring range

    0-12 bar
  • Pressure conditions for measuring accuracy

    < 0.08 bar: 0-4 bar
    < 0.16 bar: 4-10 bar
    < 0.25 bar: > 10 bar
  • Medium that can be measured

    Air
    Nitrogen
  • Manometer diameter

    80 mm
  • Max. pressure measuring range

    12 bar