Laser hitamælir
- Tækniupplýsingar
- Ítarupplýsingar
Ergonomic, practical and suitable for use anywhere
Easy measurement of temperatures in just seconds
Thanks to the two-point laser beam, the measuring point can be focused even more precisely
Reliable, precise measurement
Extremely slim measuring cone of 12:1
The slimmer the measuring cone, the more accurate the measuring result (e. g. for a distance of 12 cm, the measuring diameter is 1 cm)
Digital setting of degree of emission
Variable between 0.1 and 1.0 (factory setting 0.95)
Can be switched from Celsius to Fahrenheit
Eliminates complicated conversions
With integrated display lighting
Results displayed to one decimal place
Adjustable alarm with extremely high or low temperatures
Between -50°C and +650°C
Infrared laser thermometer is supplied in a practical pouch that can be fastened to the belt.
Repeatability
- -50°C to +20°C/-58°F to +68°F: +/-1.3°C (2.3°F)
- +20 to +650°C/+68 to +1202°F: +/- 0.5%, 0.5°C (0.9°F)
Measuring tolerances
- -50°C to +20°C/-58°F to +68°F: +/-2.5°C (4.5°F)
- +20 to +300°C/+68 to +572°F: +/-1%, 1°C (1.8°F)
- +300°C to +650°C/+572°F to +1202°F: ±1.5%
If the trigger is pressed continuously, the device always indicates the actual temperature of all measuring points. When released, the last measuring result is indicated.
- Nominal voltage 9 V/DC
- Rechargeable battery/battery designation 9 V block; PP3; F22
- Min./max. temperature measuring range -50 to 650 °C
- Min. temperature measuring range -50 °C
- Max. temperature measuring range 650 °C
- Thermometer measuring cone 12:1
- Min./max. spectral range 8-14 µm
- Min. spectral range 8 µm
- Max. spectral range 14 µm
- Reaction time 150 ms
- Automatic switch-off 5 s
Vörunafn | Min./max. voltage measuring range | M. í kassa | |
---|---|---|---|
Laser hitamælir 0715 53 110 | 1x | ||
Laser hitamælirVörunúmer: 0715 53 110Tæknilegar upplýsingar
|
|||
Bremsuvökvamælir f. dot3/dot4/dot5.1 0715 53 220 | 1x | ||
Bremsuvökvamælir f. dot3/dot4/dot5.1Vörunúmer: 0715 53 220 |
|||
Stafrænn fjölsviðsmælir mm600 0715 53 415 | 1-600 V/AC | 1x | |
Stafrænn fjölsviðsmælir mm600Vörunúmer: 0715 53 415Tæknilegar upplýsingar
|
|||
Loftskammtari/mælir f. dekk 0715 54 05 | 1x | ||
Loftskammtari/mælir f. dekkVörunúmer: 0715 54 05Tæknilegar upplýsingar
|