Mínar síður

Kapalskór "kerling"

Vörunúmer: 0558 450 40
  • Tækniupplýsingar
  • Material Cooper-zinc
  • Surface Bare
  • Version Unsealed
  • Max. wire cross section 2.5 mm²
  • Min./max. wire cross section 1,5-2,5 mm²
  • Min. wire cross section 1.5 mm²
  • Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
  • Retaining-lug diameter (Ø) 1.4 mm

Vörunafn Nominal size of flat plug/push connector/blade connector Min./max. wire cross section M. í kassa
Kapalskór 6,3mm 1,5-2,5mm² 0558 450 40 6.3 x 0.8 mm 1,5-2,5 mm² 100x
Alternate Text

Kapalskór 6,3mm 1,5-2,5mm²

Vörunúmer: 0558 450 40

Tæknilegar upplýsingar

  • Material

    Cooper-zinc
  • Surface

    Bare
  • Version

    Unsealed
  • Max. wire cross section

    2.5 mm²
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Min. wire cross section

    1.5 mm²
  • Nominal size of flat plug/push connector/blade connector

    6.3 x 0.8 mm
  • Retaining-lug diameter (Ø)

    1.4 mm
Kapalskór óein. kerl. 6,3mm 4-6mm² 0558 504 7 6.3 x 0.8 mm 4,0-6,0 mm² 100x
Alternate Text

Kapalskór óein. kerl. 6,3mm 4-6mm²

Vörunúmer: 0558 504 7

Tæknilegar upplýsingar

  • Material

    Cooper-zinc
  • Surface

    Bare
  • Version

    Unsealed
  • Max. wire cross section

    6.0 mm²
  • Min./max. wire cross section

    4,0-6,0 mm²
  • Min. wire cross section

    4.0 mm²
  • Nominal size of flat plug/push connector/blade connector

    6.3 x 0.8 mm
  • Retaining-lug diameter (Ø)

    1.4 mm
Kapalskór óein. kerl 9,5x1,2 4-6mm² 0558 526 6 9.5 x 1.2 mm 4,0-6,0 mm² 50x
Alternate Text

Kapalskór óein. kerl 9,5x1,2 4-6mm²

Vörunúmer: 0558 526 6

Tæknilegar upplýsingar

  • Material

    Cooper-zinc
  • Surface

    Bare
  • Version

    Unsealed
  • Max. wire cross section

    6.0 mm²
  • Min./max. wire cross section

    4,0-6,0 mm²
  • Min. wire cross section

    4.0 mm²
  • Nominal size of flat plug/push connector/blade connector

    9.5 x 1.2 mm
  • Retaining-lug diameter (Ø)

    1.6 mm
Kapalskór óeinangraðir kerl 4,8x0,8 1,5-2,5mm² 0558 531 2 4.8 x 0.8 mm 1,5-2,5 mm² 100x
Alternate Text

Kapalskór óeinangraðir kerl 4,8x0,8 1,5-2,5mm²

Vörunúmer: 0558 531 2

Tæknilegar upplýsingar

  • Material

    Cooper-zinc
  • Surface

    Bare
  • Version

    Unsealed
  • Max. wire cross section

    2.5 mm²
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Min. wire cross section

    1.5 mm²
  • Nominal size of flat plug/push connector/blade connector

    4.8 x 0.8 mm
  • Retaining-lug diameter (Ø)

    1.3 mm
Kapalskór óein. kerl 2,8x0,5 1,5-2,5mm² 0558 601 0 2.8 x 0.5 mm 0,5-1,0 mm² 100x
Alternate Text

Kapalskór óein. kerl 2,8x0,5 1,5-2,5mm²

Vörunúmer: 0558 601 0

Tæknilegar upplýsingar

  • Material

    Cooper-zinc
  • Surface

    Bare
  • Version

    Unsealed
  • Max. wire cross section

    1.0 mm²
  • Min./max. wire cross section

    0,5-1,0 mm²
  • Min. wire cross section

    0.5 mm²
  • Nominal size of flat plug/push connector/blade connector

    2.8 x 0.5 mm
  • Number of locking lugs

    1 PCS
Kapalskór óein. kvenspaði 6,3x0,8 (1,5-2,5mm²) 0558 603 2 6.3 x 0.8 mm 1,5-2,5 mm² 100x
Alternate Text

Kapalskór óein. kvenspaði 6,3x0,8 (1,5-2,5mm²)

Vörunúmer: 0558 603 2

Tæknilegar upplýsingar

  • Material

    Cooper-zinc
  • Surface

    Bare
  • Version

    Unsealed
  • Max. wire cross section

    2.5 mm²
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Min. wire cross section

    1.5 mm²
  • Nominal size of flat plug/push connector/blade connector

    6.3 x 0.8 mm
  • Number of locking lugs

    1 PCS
  • Retaining-lug diameter (Ø)

    1.4 mm
Kapalskór óein.kerl m.hak 6,3 0558 929 6.3 x 0.8 mm 1,5-2,5 mm² 100x
Alternate Text

Kapalskór óein.kerl m.hak 6,3

Vörunúmer: 0558 929

Tæknilegar upplýsingar

  • Material

    Cooper-zinc
  • Surface

    Bare
  • Version

    Unsealed
  • Max. wire cross section

    2.5 mm²
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Min. wire cross section

    1.5 mm²
  • Nominal size of flat plug/push connector/blade connector

    6.3 x 0.8 mm
  • Retaining-lug diameter (Ø)

    1.4 mm
Kapalskór óein. kvenspaði 6,3x0,8 (1,5-2,5 mm²) 0558 991 7 6.3 x 0.8 mm 1,5-2,5 mm² 1x
Alternate Text

Kapalskór óein. kvenspaði 6,3x0,8 (1,5-2,5 mm²)

Vörunúmer: 0558 991 7

Tæknilegar upplýsingar

  • Material

    Cooper-zinc
  • Surface

    Tin-plated
  • Version

    Unsealed
  • Max. wire cross section

    2.5 mm²
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Min. wire cross section

    1.5 mm²
  • Nominal size of flat plug/push connector/blade connector

    6.3 x 0.8 mm
  • Number of locking lugs

    1 PCS
  • Retaining-lug diameter (Ø)

    1.6 mm
Kapalskór óein. kvenspaði 6,3x0,8 (4,0-6,0 mm²) 0558 996 2 6.3 x 0.8 mm 4,0-6,0 mm² 100x
Alternate Text

Kapalskór óein. kvenspaði 6,3x0,8 (4,0-6,0 mm²)

Vörunúmer: 0558 996 2

Tæknilegar upplýsingar

  • Material

    Cooper-zinc
  • Surface

    Tin-plated
  • Version

    Unsealed
  • Max. wire cross section

    6.0 mm²
  • Min./max. wire cross section

    4,0-6,0 mm²
  • Min. wire cross section

    4.0 mm²
  • Nominal size of flat plug/push connector/blade connector

    6.3 x 0.8 mm
  • Number of locking lugs

    1 PCS
  • Retaining-lug diameter (Ø)

    1.6 mm