Mínar síður

Kapalskór

  • Tækniupplýsingar
  • Material Cooper-zinc
  • Surface Bare
  • Version Unsealed
  • Flange hole M5
  • Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm

Vörunafn Flange hole Nominal size of flat plug/push connector/blade connector M. í kassa
Kapalskór 6,3/5mm 0558 160 61 M5 6.3 x 0.8 mm 100x
Alternate Text

Kapalskór 6,3/5mm

Vörunúmer: 0558 160 61

Tæknilegar upplýsingar

  • Material

    Cooper-zinc
  • Surface

    Bare
  • Version

    Unsealed
  • Flange hole

    M5
  • Nominal size of flat plug/push connector/blade connector

    6.3 x 0.8 mm