Mínar síður

Kapalskór "karl"

  • Tækniupplýsingar
  • Material Copper-iron
  • Surface Tin-plated
  • Version Unsealed
  • Min./max. wire cross section 1,5-2,5 mm²
  • Nominal size of flat plug/push connector/blade connector 2.8 x 0.8 mm
  • Min./max. diameter of insulation 2,2-3,0 mm
  • Number of locking lugs 2 PCS

Vörunafn Nominal size of flat plug/push connector/blade connector Min./max. wire cross section M. í kassa
Kapalsk. óein. 2,8x0,8 1,5-2,5mm² 0558 190 84 2.8 x 0.8 mm 1,5-2,5 mm² 50x
Alternate Text

Kapalsk. óein. 2,8x0,8 1,5-2,5mm²

Vörunúmer: 0558 190 84

Tæknilegar upplýsingar

  • Material

    Copper-iron
  • Surface

    Tin-plated
  • Version

    Unsealed
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Nominal size of flat plug/push connector/blade connector

    2.8 x 0.8 mm
  • Min./max. diameter of insulation

    2,2-3,0 mm
  • Number of locking lugs

    2 PCS