Mínar síður

Kapalskór "kerling"

Vörunúmer: 0558 195 002
  • Tækniupplýsingar
  • Material Copper-tin
  • Surface Tin-plated
  • Version Sealed
  • Min./max. wire cross section 1,5-2,5 mm²
  • Min./max. diameter of insulation 2,0-2,9 mm
  • Stud diameter 2.50 mm
  • Seal diameter 4.25 mm
  • Number of locking lugs 4 PCS

Vörunafn Nominal size of flat plug/push connector/blade connector Min./max. wire cross section M. í kassa
Kapalsk. óein. (jpt) 2,8x0,8-bo3,40-(0,5-1,0) 0558 190 15 2.8 x 0.8 mm 0,5-1 mm² 50x
Alternate Text

Kapalsk. óein. (jpt) 2,8x0,8-bo3,40-(0,5-1,0)

Vörunúmer: 0558 190 15

Tæknilegar upplýsingar

  • Material

    Copper-tin
  • Surface

    Tin-plated
  • Version

    Sealed
  • Min./max. wire cross section

    0,5-1 mm²
  • Nominal size of flat plug/push connector/blade connector

    2.8 x 0.8 mm
  • Min./max. diameter of insulation

    1,4-2,7 mm
  • Seal diameter

    3.40 mm
  • Number of locking lugs

    2 PCS
Kapalsk. óein. 2,8x0,8 1,5-2,5mm² 0558 190 85 2.8 x 0.8 mm 1,5-2,5 mm² 50x
Alternate Text

Kapalsk. óein. 2,8x0,8 1,5-2,5mm²

Vörunúmer: 0558 190 85

Tæknilegar upplýsingar

  • Material

    Copper-tin
  • Surface

    Tin-plated
  • Version

    Sealed
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Nominal size of flat plug/push connector/blade connector

    2.8 x 0.8 mm
  • Min./max. diameter of insulation

    2,0-3,0 mm
  • Seal diameter

    3.40 mm
  • Number of locking lugs

    2 PCS
Kapalsk. óein. 2,5mm 0,5-1mm² 0558 195 001 0,5-1 mm² 1x
Alternate Text

Kapalsk. óein. 2,5mm 0,5-1mm²

Vörunúmer: 0558 195 001

Tæknilegar upplýsingar

  • Material

    Copper-tin
  • Surface

    Tin-plated
  • Version

    Sealed
  • Min./max. wire cross section

    0,5-1 mm²
  • Min./max. diameter of insulation

    1,4-2,0 mm
  • Stud diameter

    2.50 mm
  • Seal diameter

    4.25 mm
  • Number of locking lugs

    4 PCS
Kapalsk. óein. man:07912160156 0558 195 002 1,5-2,5 mm² 50x
Alternate Text

Kapalsk. óein. man:07912160156

Vörunúmer: 0558 195 002

Tæknilegar upplýsingar

  • Material

    Copper-tin
  • Surface

    Tin-plated
  • Version

    Sealed
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Min./max. diameter of insulation

    2,0-2,9 mm
  • Stud diameter

    2.50 mm
  • Seal diameter

    4.25 mm
  • Number of locking lugs

    4 PCS
Kapalskór kopar 0,5-1,0mm2 0558 991 00 4.8 x 0.8 mm<br>6.3 x 0.8 mm 0,5-1 mm² 100x
Alternate Text

Kapalskór kopar 0,5-1,0mm2

Vörunúmer: 0558 991 00

Tæknilegar upplýsingar

  • Material

    Copper-zinc
  • Surface

    Tin-plated
  • Version

    Unsealed
  • Min./max. wire cross section

    0,5-1 mm²
  • Nominal size of flat plug/push connector/blade connector

    4.8 x 0.8 mm
    6.3 x 0.8 mm
  • Number of locking lugs

    2 PCS
Kapalsk. óein. man: 07912012907 0558 991 01 4.8 x 0.8 mm<br>6.3 x 0.8 mm 1,5-2,5 mm² 100x
Alternate Text

Kapalsk. óein. man: 07912012907

Vörunúmer: 0558 991 01

Tæknilegar upplýsingar

  • Material

    Copper-zinc
  • Surface

    Tin-plated
  • Version

    Unsealed
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Nominal size of flat plug/push connector/blade connector

    4.8 x 0.8 mm
    6.3 x 0.8 mm
  • Number of locking lugs

    2 PCS
Kapalsk. óein. man: 07912010224 0558 991 16 2.8 x 0.8 mm 1,5-2,5 mm² 100x
Alternate Text

Kapalsk. óein. man: 07912010224

Vörunúmer: 0558 991 16

Tæknilegar upplýsingar

  • Material

    Copper-tin / chromium-nickel
  • Surface

    Tin-plated
  • Version

    Unsealed
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Nominal size of flat plug/push connector/blade connector

    2.8 x 0.8 mm
  • Min./max. diameter of insulation

    2,1-3,1 mm
  • Number of locking lugs

    2 PCS
Kapalskór 2,8mm 0,5-1,0mm² 0558 996 7 2.8 x 0.8 mm 0,5-1 mm² 50x
Alternate Text

Kapalskór 2,8mm 0,5-1,0mm²

Vörunúmer: 0558 996 7

Tæknilegar upplýsingar

  • Material

    Copper-tin
  • Surface

    Tin-plated
  • Version

    Unsealed
  • Min./max. wire cross section

    0,5-1 mm²
  • Nominal size of flat plug/push connector/blade connector

    2.8 x 0.8 mm
  • Min./max. diameter of insulation

    1,5-2,1 mm
  • Number of locking lugs

    1 PCS
Kapalskór fjaður 4,8/6,3 0558 997 2 4.8 x 0.8 mm<br>6.3 x 0.8 mm 0,5-1,5 mm² 50x
Alternate Text

Kapalskór fjaður 4,8/6,3

Vörunúmer: 0558 997 2

Tæknilegar upplýsingar

  • Material

    Copper-tin
  • Surface

    Tin-plated
  • Version

    Unsealed
  • Min./max. wire cross section

    0,5-1,5 mm²
  • Nominal size of flat plug/push connector/blade connector

    4.8 x 0.8 mm
    6.3 x 0.8 mm
  • Min./max. diameter of insulation

    1,8-3,3 mm
  • Number of locking lugs

    1 PCS
Kapalskór óein. 1,5-2,5mm² 0558 997 23 4.8 x 0.8 mm<br>5.8 x 0.8 mm 1,5-2,5 mm² 50x
Alternate Text

Kapalskór óein. 1,5-2,5mm²

Vörunúmer: 0558 997 23

Tæknilegar upplýsingar

  • Material

    Copper-tin
  • Surface

    Tin-plated
  • Version

    Unsealed
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Nominal size of flat plug/push connector/blade connector

    4.8 x 0.8 mm
    5.8 x 0.8 mm
  • Min./max. diameter of insulation

    2,1-2,9 mm
  • Number of locking lugs

    2 PCS