Mínar síður

Gúmmítappi tvöfaldur

Vörunúmer: 0561 663 4
  • Tækniupplýsingar
  • Ítarupplýsingar
  • Resistant to corrosion, weathering (UV radiation, ozone) acids and weak caustic solutions, brief wetting with oil and solvents (e.g. fuel)

  • Temperature range: –40°C to +120°C

  • Silicon-free

  • Tolerances to ISO 3302-1M2

  • Material: EPDM rubber

  • Colour: black
Proof of Performance

ROHS-compliant

  • Material EPDM (ethylene propylene diene monomer rubber)
  • Colour Black
  • Min./max. temperature resistance -40 to 120 °C
  • Silicone-free Yes
  • RoHS-compliant Yes
  • ISO 3302
  • Ultraviolet resistance Yes
  • Height (h) 6 mm
  • Installation thickness (h1) 1.2 mm
  • Internal diameter (d) 4.5 mm
  • Drill hole (D1) 6.5 mm
  • Outer diameter (D) 9.5 mm

Vörunafn Internal diameter (d) Drill hole (D1) Outer diameter (D) M. í kassa
Gúmmítappi tvöfaldur 6x9x11mm 0561 663 2 6 mm 9 mm 11 mm 100x
Alternate Text

Gúmmítappi tvöfaldur 6x9x11mm

Vörunúmer: 0561 663 2

Tæknilegar upplýsingar

  • Material

    EPDM (ethylene propylene diene monomer rubber)
  • Colour

    Black
  • Min./max. temperature resistance

    -40 to 120 °C
  • Silicone-free

    Yes
  • RoHS-compliant

    Yes
  • ISO

    3302
  • Ultraviolet resistance

    Yes
  • Height (h)

    6 mm
  • Installation thickness (h1)

    1 mm
  • Internal diameter (d)

    6 mm
Gúmmítappi tvöfaldur 4x6x9mm 0561 663 4 4.5 mm 6.5 mm 9.5 mm 100x
Alternate Text

Gúmmítappi tvöfaldur 4x6x9mm

Vörunúmer: 0561 663 4

Tæknilegar upplýsingar

  • Material

    EPDM (ethylene propylene diene monomer rubber)
  • Colour

    Black
  • Min./max. temperature resistance

    -40 to 120 °C
  • Silicone-free

    Yes
  • RoHS-compliant

    Yes
  • ISO

    3302
  • Ultraviolet resistance

    Yes
  • Height (h)

    6 mm
  • Installation thickness (h1)

    1.2 mm
  • Internal diameter (d)

    4.5 mm
Gúmmítappi tvöfaldur 6x10x13 0561 664 6 6 mm 9.8 mm 12.7 mm 25x
Alternate Text

Gúmmítappi tvöfaldur 6x10x13

Vörunúmer: 0561 664 6

Tæknilegar upplýsingar

  • Material

    EPDM (ethylene propylene diene monomer rubber)
  • Colour

    Black
  • Min./max. temperature resistance

    -40 to 120 °C
  • Silicone-free

    Yes
  • RoHS-compliant

    Yes
  • ISO

    3302
  • Ultraviolet resistance

    Yes
  • Height (h)

    8 mm
  • Installation thickness (h1)

    2 mm
  • Internal diameter (d)

    6 mm
Gúmmítappi tvöfaldur 9x11x16 0561 664 8 9 mm 11 mm 16 mm 25x
Alternate Text

Gúmmítappi tvöfaldur 9x11x16

Vörunúmer: 0561 664 8

Tæknilegar upplýsingar

  • Material

    EPDM (ethylene propylene diene monomer rubber)
  • Colour

    Black
  • Min./max. temperature resistance

    -40 to 120 °C
  • Silicone-free

    Yes
  • RoHS-compliant

    Yes
  • ISO

    3302
  • Ultraviolet resistance

    Yes
  • Height (h)

    6.5 mm
  • Installation thickness (h1)

    1 mm
  • Internal diameter (d)

    9 mm
Gúmmítappi tvöfaldur 10x12x18 0561 665 0 10 mm 12 mm 18 mm 25x
Alternate Text

Gúmmítappi tvöfaldur 10x12x18

Vörunúmer: 0561 665 0

Tæknilegar upplýsingar

  • Material

    EPDM (ethylene propylene diene monomer rubber)
  • Colour

    Black
  • Min./max. temperature resistance

    -40 to 120 °C
  • Silicone-free

    Yes
  • RoHS-compliant

    Yes
  • ISO

    3302
  • Ultraviolet resistance

    Yes
  • Height (h)

    8 mm
  • Installation thickness (h1)

    1 mm
  • Internal diameter (d)

    10 mm
Gúmmítappi tvöfaldur 12x20x24 0561 665 2 12 mm 20 mm 23.8 mm 25x
Alternate Text

Gúmmítappi tvöfaldur 12x20x24

Vörunúmer: 0561 665 2

Tæknilegar upplýsingar

  • Material

    EPDM (ethylene propylene diene monomer rubber)
  • Colour

    Black
  • Min./max. temperature resistance

    -40 to 120 °C
  • Silicone-free

    Yes
  • RoHS-compliant

    Yes
  • ISO

    3302
  • Ultraviolet resistance

    Yes
  • Height (h)

    10 mm
  • Installation thickness (h1)

    4 mm
  • Internal diameter (d)

    12 mm
Gúmmítappi tvöfaldur 16x24x30 0561 666 3 16 mm 24 mm 30 mm 25x
Alternate Text

Gúmmítappi tvöfaldur 16x24x30

Vörunúmer: 0561 666 3

Tæknilegar upplýsingar

  • Material

    EPDM (ethylene propylene diene monomer rubber)
  • Colour

    Black
  • Min./max. temperature resistance

    -40 to 120 °C
  • Silicone-free

    Yes
  • RoHS-compliant

    Yes
  • ISO

    3302
  • Ultraviolet resistance

    Yes
  • Height (h)

    11 mm
  • Installation thickness (h1)

    3 mm
  • Internal diameter (d)

    16 mm
Gúmmítappi tvöfaldur 21x31x38 0561 666 5 21 mm 31 mm 38 mm 25x
Alternate Text

Gúmmítappi tvöfaldur 21x31x38

Vörunúmer: 0561 666 5

Tæknilegar upplýsingar

  • Material

    EPDM (ethylene propylene diene monomer rubber)
  • Colour

    Black
  • Min./max. temperature resistance

    -40 to 120 °C
  • Silicone-free

    Yes
  • RoHS-compliant

    Yes
  • ISO

    3302
  • Ultraviolet resistance

    Yes
  • Height (h)

    11 mm
  • Installation thickness (h1)

    1.5 mm
  • Internal diameter (d)

    21 mm
Gúmmítappi tvöfaldur 25x30x36 0561 666 6 25 mm 30 mm 36 mm 100x
Alternate Text

Gúmmítappi tvöfaldur 25x30x36

Vörunúmer: 0561 666 6

Tæknilegar upplýsingar

  • Material

    EPDM (ethylene propylene diene monomer rubber)
  • Colour

    Black
  • Min./max. temperature resistance

    -40 to 120 °C
  • Silicone-free

    Yes
  • RoHS-compliant

    Yes
  • ISO

    3302
  • Ultraviolet resistance

    Yes
  • Height (h)

    11 mm
  • Installation thickness (h1)

    3.5 mm
  • Internal diameter (d)

    25 mm