Ryðvarnartappi
- Tækniupplýsingar
- Ítarupplýsingar
For sealing or closing off holes
Good resistance
against corrosion, weathering, ageing, ozone, oil, splashes of gasoline and solvents
Closed on one side
Silicone-free
- Material Plastic
- Colour Black
- Silicone-free Yes
- Drill hole 8 mm
- Installation thickness (h1) 2 mm
Vörunafn | Drill hole | M. í kassa | |
---|---|---|---|
Ryðvarnartappi 8mm 0561 18 0 | 8 mm | 100x | |
Ryðvarnartappi 8mmVörunúmer: 0561 18 0Tæknilegar upplýsingar
|