Gúmmítappi tvöfaldur/lok
- Tækniupplýsingar
- Ítarupplýsingar
For sealing or closing off holes
Good resistance
against corrosion, weathering, ageing, ozone, oil, splashes of gasoline and solvents
Closed on one side
Silicone-free
- Material Rubber
- Colour Black
- Silicone-free Yes
- Drill hole 18 mm
- Installation thickness (h1) 2 mm
Vörunafn | Drill hole | M. í kassa | |
---|---|---|---|
Gúmmítappi tvöfaldur/lok 18x2 0561 518 | 18 mm | 25x | |
Gúmmítappi tvöfaldur/lok 18x2Vörunúmer: 0561 518Tæknilegar upplýsingar
|
|||
Gúmmítappi tvöfaldur/lok 20x2 0561 520 | 20 mm | 25x | |
Gúmmítappi tvöfaldur/lok 20x2Vörunúmer: 0561 520Tæknilegar upplýsingar
|
|||
Gúmmítappi tvöfaldur/lok 25x3 0561 525 | 25 mm | 25x | |
Gúmmítappi tvöfaldur/lok 25x3Vörunúmer: 0561 525Tæknilegar upplýsingar
|
|||
Gúmmítappi tvöfaldur/lok 28x3 0561 528 | 28 mm | 25x | |
Gúmmítappi tvöfaldur/lok 28x3Vörunúmer: 0561 528Tæknilegar upplýsingar
|
|||
Gúmmítappi tvöfaldur/lok 30x2 0561 668 1 | 30 mm | 25x | |
Gúmmítappi tvöfaldur/lok 30x2Vörunúmer: 0561 668 1Tæknilegar upplýsingar
|