Loftslöngur
Vörunúmer: 0699 095 17
- Tækniupplýsingar
- Version With R 3/8 inch external thread
- Length 190 mm
- Height 397 mm
- Width 496 mm
- Min./max. temperature conditions -20 to 60 °C
- Material of the housing Plastic
- Hose length 17 m
- Inner hose diameter 9.5 mm
- Outer diameter of hose 13.5 mm
- Pneumatic connection 3/8 inch BSP
- Max. pressure 16 bar
- Supply-hose length 1.5 m
- Hose length (from stopper ball) 25 cm
- Internal diameter of supply hose 9.5 mm
- Outer diameter of supply hose 13.5 mm
Vörunafn | Hose length | Inner hose diameter | Outer diameter of hose | M. í kassa | |
---|---|---|---|---|---|
Loftslanga á kefli 9mm 20mtr 0699 011 001 | 20 m | 9 mm | 15 mm | 1x | |
Loftslanga á kefli 9mm 20mtrVörunúmer: 0699 011 001Tæknilegar upplýsingar
|
|||||
Loftslöngukefli á vegg dsa-s 8x12mm 18 metrar 0699 080 18 | 18 m | 8 mm | 12 mm | 1x | |
Loftslöngukefli á vegg dsa-s 8x12mm 18 metrarVörunúmer: 0699 080 18Tæknilegar upplýsingar
|
|||||
Loftslöngukefli á vegg dsa-s 9,5x13,5mm 17mtr. 0699 095 17 | 17 m | 9.5 mm | 13.5 mm | 1x | |
Loftslöngukefli á vegg dsa-s 9,5x13,5mm 17mtr.Vörunúmer: 0699 095 17Tæknilegar upplýsingar
|
|||||
Pvc loftslanga 9mm 10m 0699 929 1 | 9 mm | 1x | |||
Pvc loftslanga 9mm 10mVörunúmer: 0699 929 1Tæknilegar upplýsingar
|