SR 586 Tyvec hetta
Vörunúmer: 1900 T60 806
- Tækniupplýsingar
- Material Tyvec
- Colour White
- Shelf life 5 years
- Operating temperature -10 – +55 °C, < 90 % RH
- Storage temperature -20 – +40 °C, < 90 % RH
- Model description SR 586 Tyvec hood
- Short description Short term hood made of Tyvec. Designed for use together with hoods SR 520 and SR 530, face shield SR 540 and protective helmet SR 580
Vörunafn | M. í kassa | |
---|---|---|
Sr586 tyvec hetta 1900 T60 806 | 1x | |
Sr586 tyvec hettaVörunúmer: 1900 T60 806Tæknilegar upplýsingar
|