Sr 580 hlífðarhjálmur 1900 H68 012
|
1x |
|
|
Skiptiskjár f. sr580 1900 R60 808
|
10x |
|
Vörunúmer: 1900 R60 808
-
Material
PC
-
Colour
Transparent
-
Shelf life
5 years
-
Operating temperature
-10 – +55 °C, < 90 % RH
-
Storage temperature
-20 – +40 °C, < 90 % RH
-
Model description
Visor PC for SR 580
-
Short description
For protective helmet SR 580
|
Skiptiskjár gylltur nr.5 1900 R60 824
|
0x |
|
Vörunúmer: 1900 R60 824
-
Material
PC
-
Colour
Gold
-
Shelf life
5 years
-
Operating temperature
-10 – +55 °C, < 90 % RH
-
Storage temperature
-20 – +40 °C, < 90 % RH
-
Model description
Gold visor shade 5
-
Short description
Gold plated shield for safety helmet SR 580. The shield is coated with a thin layer of gold which greatly reduce radiant heat. Shade EN 5
-
Shade
EN 5
|
Sr 582 hlífðarfilmur f. sr580 1900 T60 801
|
10x |
|
Vörunúmer: 1900 T60 801
-
Material
PET
-
Colour
Transparent
-
Shelf life
5 years
-
Operating temperature
-10 – +55 °C, < 90 % RH
-
Storage temperature
-20 – +40 °C, < 90 % RH
-
Model description
SR 582 Peel-off set
-
Short description
Protective film used for protecting the visor at Sundström Helmet SR 580
|