Sr 599 sía (a1be2k1hgp3) f.sr500 1900 H27 312
|
1x |
|
Vörunúmer: 1900 H27 312
-
Height
89 mm
-
Diameter
139 mm
-
EN
EN 12941:1998 + A2:2008, EN 12942:1998 + A2:2008
-
Shelf life
5 years
-
Operating temperature
-10 – +55 °C, < 90 % RH
-
Storage temperature
-20 – +40 °C, < 90 % RH
-
Model description
SR 599 A1BE2K1-Hg-P3 R
-
Short description
Filter for protection against gases and fumes with optimized adsorption combined with Mechanical particle filter with exceptionally low breathing resistance for protection against all types of particles
|
Sr 500 viftu pakki 1900 H60 112
|
1x |
|
Vörunúmer: 1900 H60 112
-
Colour
Black/blue
-
EN
EN 12941:1998 + A2:2008, EN 12942:1998 + A2:2008
-
Shelf life
5 years
-
Operating temperature
-10 – +55 °C, < 90 % RH
-
Storage temperature
-20 – +40 °C, < 90 % RH
-
Directive 1
PPE 89/686/EEC
-
Model description
SR 500
-
Short description
Easily operated battery powered fan with particle- or combination filters.
-
Cell type
Li-Ion 14,8V 2,2 Ah
|
Sr514 skvettuhlíf f. sr500 1900 T60 114
|
1x |
|
Vörunúmer: 1900 T60 114
-
Material
PVC
-
Colour
Transparent
-
Shelf life
5 years
-
Operating temperature
-10 – +55 °C, < 90 % RH
-
Storage temperature
-20 – +40 °C, < 90 % RH
-
Model description
SR 514 Splash cover for SR 500
-
Short description
Splash cover for fan unit SR 500
|
Sr552 bakbelti f. sr500 1900 T60 116
|
1x |
|
Vörunúmer: 1900 T60 116
-
Material
Polyester, TPE
-
Colour
Black
-
Operating temperature
-10 – +55 °C, < 90 % RH
-
Storage temperature
-20 – +40 °C, < 90 % RH
-
Model description
SR 552 Harness for SR 500
-
Short description
Harness for fan unit SR 500 and SR 700
|