Skiptiskjár f. sr540 1900 R60 507
|
10x |
|
Vörunúmer: 1900 R60 507
-
Material
PC
-
Colour
Transparent
-
Shelf life
5 years
-
Operating temperature
-10 – +55 °C, < 90 % RH
-
Storage temperature
-20 – +40 °C, < 90 % RH
-
Model description
Spare visor for SR 540 PC
-
Short description
Spare visor in scratch resistant polycarbonate for face shield SR 540
|
Sr 542 hlífðarfilma f. sr540 1900 T60 501
|
12x |
|
Vörunúmer: 1900 T60 501
-
Material
PET
-
Colour
Transparent
-
Shelf life
5 years
-
Operating temperature
-10 – +55 °C, < 90 % RH
-
Storage temperature
-20 – +40 °C, < 90 % RH
-
Model description
SR 542 Protective film
-
Short description
Protective film used for protecting the visor at Sundström visor SR 540
|