Ferskloftshjálmur - SR584/SR580
Vörunúmer: 1900 H68 310
- Tækniupplýsingar
- Colour Black/blue
- EN EN 12941:1998 + A2:2008, EN 14594:2005, EN 166, EN 175:1997, EN 397
- Assign. protection factor 100 (3A,3B), 200 (TH3)
- Nom. protection factor 200 (3A,3B), 500 (TH3)
- Shelf life 5 years
- Operating temperature -10 – +55 °C, < 90 % RH
- Storage temperature -20 – +40 °C, < 90 % RH
- Directive 1 PPE 89/686/EEC
- Model description SR 584/SR 580
- Short description Welding visor/Helmet with visor
- Shade EN 10
Vörunafn | M. í kassa | |
---|---|---|
Sr 584/sr580 fersklofts suðu hjálmur 1900 H68 310 | 1x | |
Sr 584/sr580 fersklofts suðu hjálmurVörunúmer: 1900 H68 310Tæknilegar upplýsingar
|