Spóakjaftur beinn
Vörunúmer: 0715 01 568
- Tækniupplýsingar
- Ítarupplýsingar
DIN ISO 5745
- High-quality tool steel for long service life and precise gripping and cutting surfaces
- Extra-long blade also suitable for thicker cables
- Blades: Additional inductive hardening
- Surface: Entirely polished and sealed with clear lacquer
- Handle shells: PVC, double-dipped
- Joint: Lap joint
- Material Steel
- Surface Lacquered
- Length (l) 200 mm
- Material of the grip handle Polyvinyl chloride
- Length in inches (L) 8 in
- Jaw-tips thickness (E) 3 mm
- Jaw-tips width (F) 4 mm
- Jaws length (B) 77 mm
- Jaws thickness (A) 11 mm
- Jaws width (D) 20 mm
Vörunafn | Length (l) | M. í kassa | |
---|---|---|---|
Spóakjaftur beinn 160mm 0715 01 567 | 160 mm | 1x | |
Spóakjaftur beinn 160mmVörunúmer: 0715 01 567Tæknilegar upplýsingar
|
|||
Spóakjaftur beinn 200mm 0715 01 568 | 200 mm | 1x | |
Spóakjaftur beinn 200mmVörunúmer: 0715 01 568Tæknilegar upplýsingar
|
|||
Spóakjaftur 45gr. 200mm 0715 01 569 | 200 mm | 1x | |
Spóakjaftur 45gr. 200mmVörunúmer: 0715 01 569Tæknilegar upplýsingar
|