Litlir síðubítar
- Tækniupplýsingar
- Ítarupplýsingar
Wire clamp
- Standard: DIN ISO 9654
- Handle: Soft comfort-grip handle shells
- Joint: Box joint, high precision, zero-backlash action
- Opening spring: Double spring for automatic opening of pliers
- Blade: For soft wires and some hard wires
- Head: Polished
- Length 115 mm
- Cutting edge length 14 mm
- Max. medium wire diameter cutting capacity 1.2 mm
- Jaws width 11 mm
- Jaws thickness 7.5 mm
- Min./max. soft wire diameter cutting capacity 0,3-1,6 mm
Vörunafn | Min./max. soft wire diameter cutting capacity | M. í kassa | |
---|---|---|---|
Síðubítur ø 0,3-1,6 115mm m.þráðhald 0714 07 37 | 0,3-1,6 mm | 1x | |
Síðubítur ø 0,3-1,6 115mm m.þráðhaldVörunúmer: 0714 07 37Tæknilegar upplýsingar
|
|||
Síðubítur ø 0,3-1,3 115mm 0714 07 39 | 0,3-1,3 mm | 1x | |
Síðubítur ø 0,3-1,3 115mmVörunúmer: 0714 07 39Tæknilegar upplýsingar
|