Síðubítur 140mm 0715 01 570
|
140 mm |
1x |
|
Vörunúmer: 0715 01 570
-
Length (l)
140 mm
-
Length in inches (L)
5 1/2 in
-
Max. medium wire diameter cutting capacity
3 mm
-
Max. hard wire diameter cutting capacity
2.2 mm
-
Max. piano wire diameter cutting capacity
1.8 mm
-
Type of joint
Engaged
|
Síðubítur 160mm 0715 01 571
|
160 mm |
1x |
|
Vörunúmer: 0715 01 571
-
Length (l)
160 mm
-
Length in inches (L)
6 1/4 in
-
Max. medium wire diameter cutting capacity
3.5 mm
-
Max. hard wire diameter cutting capacity
2.5 mm
-
Max. piano wire diameter cutting capacity
2 mm
-
Type of joint
Launched
|
Síðubítur 180mm 0715 01 572
|
180 mm |
1x |
|
Vörunúmer: 0715 01 572
-
Length (l)
180 mm
-
Length in inches (L)
7 in
-
Max. medium wire diameter cutting capacity
3.8 mm
-
Max. hard wire diameter cutting capacity
2.7 mm
-
Max. piano wire diameter cutting capacity
2.2 mm
-
Type of joint
Launched
|
Síðubítur 200mm 0715 01 573
|
200 mm |
1x |
|
Vörunúmer: 0715 01 573
-
Length (l)
200 mm
-
Length in inches (L)
8 in
-
Max. medium wire diameter cutting capacity
4.2 mm
-
Max. hard wire diameter cutting capacity
3 mm
-
Max. piano wire diameter cutting capacity
2.5 mm
-
Type of joint
Launched
|