VDE síðubítar
- Tækniupplýsingar
- Ítarupplýsingar
For cutting hard and soft wires and cables, including in hard-to-reach places
- For working on live parts up to 1000 V (AC) and up to 1500 V (DC), observing all prescribed safety precautions
- Strength-saving, clean cutting thanks to milled precision cutting edge
- High-quality tool steel ensures long tool life and precision of cutting surfaces
- Slim head shape for optimum accessibility
- Ergonomic and slip-free 2-component comfort handle with wide VDE collar for secure working
- Cutting edges: Inductively hardened, precision cutting edges
- Surface: Entirely ground and chrome-plated
- Joint: Lap joint
- Material Steel
- Surface Chrome-plated
- Length (l) 140 mm
- ISO 5749
- Material of the grip handle 2-component plastic
- EN standard 60900
- Max. medium wire diameter cutting capacity 2.5 mm
- Max. hard wire diameter cutting capacity 1.8 mm
- Max. soft wire diameter cutting capacity 4 mm
Vörunafn | Length (l) | M. í kassa | |
---|---|---|---|
Vde síðubítur 1000v 140mm 0714 01 571 | 140 mm | 1x | |
Vde síðubítur 1000v 140mmVörunúmer: 0714 01 571Tæknilegar upplýsingar
|
|||
Vde síðubítur 1000v 160mm 0714 01 572 | 160 mm | 1x | |
Vde síðubítur 1000v 160mmVörunúmer: 0714 01 572Tæknilegar upplýsingar
|
|||
Síðubítur 160mm 1000v 0715 01 88 | 160 mm | 1x | |
Síðubítur 160mm 1000vVörunúmer: 0715 01 88Tæknilegar upplýsingar
|