Zebra síðubítar
- Tækniupplýsingar
- Ítarupplýsingar
For cutting piano wire, hard and soft wire
- Strength-saving, clean cutting thanks to milled precision cutting edge
- High-quality tool steel ensures long service life and precision of blades, even under maximum loads
- Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer
- Inductively hardened precision blades
- Surface: Entirely ground and chrome-plated
- Joint: Lap joint, forged on rivets
- Material Steel
- Surface Chrome-plated
- Length (l) 160 mm
- Material of the grip handle 2-component plastic
- Length in inches (L) 6 1/4 in
- Max. medium wire diameter cutting capacity 3.4 mm
- Max. hard wire diameter cutting capacity 2.5 mm
- Max. piano wire diameter cutting capacity 2 mm
- Max. soft wire diameter cutting capacity 4 mm
- Type of joint Launched
Vörunafn | Length (l) | M. í kassa | |
---|---|---|---|
Síðubítur 160mm zebra 0714 01 552 | 160 mm | 1x | |
Síðubítur 160mm zebraVörunúmer: 0714 01 552Tæknilegar upplýsingar
|
|||
Síðubítur 180mm zebra 0714 01 553 | 180 mm | 1x | |
Síðubítur 180mm zebraVörunúmer: 0714 01 553Tæknilegar upplýsingar
|
|||
Síðubítur 200mm hd 0714 01 599 | 200 mm | 1x | |
Síðubítur 200mm hdVörunúmer: 0714 01 599Tæknilegar upplýsingar
|