Rafeindatangir
Vörunúmer: 0714 07 30
- Tækniupplýsingar
- Ítarupplýsingar
Standard: DIN ISO 9655
Handle: Soft comfort-grip handle shells
Jaws: Gripping surfaces ground smooth
Joint: Box joint, opening spring
Head: Polished
- Material Steel
- Length (l) 120 mm
- Jaws length (L3) 22.5 mm
- Jaws width (W3) 9.8 mm
- Jaws thickness (T1) 6.3 mm
- Jaw-tips width (W4) 1.6 mm
- Jaw-tips thickness (T2) 4 mm
Vörunafn | M. í kassa | |
---|---|---|
Rafeindatöng flöt 120mm 0714 07 30 | 1x | |
Rafeindatöng flöt 120mmVörunúmer: 0714 07 30Tæknilegar upplýsingar
|